Zoro Homepage

High Performance End Mill

  • Mfr # 46366

  • Zoro # G721842368


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
35 to 38 deg
Cutting Dia.
12 mm
Shank Dia.
12 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46366
Zoro #
G721842368
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Shank Length
2.246 in

Details

Number of Flutes
4
Helix Angle
35 to 38 deg
Cutting Direction
Right Hand
Flute Type
Spiral
Series
Z1MS
Shank Type
Straight
Type
High Performance Metric Square End
Finish
TA Coated
End Mill Material
Micrograin Solid Carbide

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: Z1MS, 12 mm Cutter Dia, 83 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 2.246 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.