Zoro Homepage

High Performance End Mill

  • Mfr # 46620

  • Zoro # G221842356


product price: $67.89
/ea

Key Features

Number of Flutes
7
Cutting Dia.
6 mm
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46620
Zoro #
G221842356
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
6 mm
Shank Dia.
6 mm
Length of Cut
19 mm
Overall Length
63 mm

Details

Number of Flutes
7
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Spiral
Helix Angle
35 deg
Series
Multi-Carb 66
Shank Type
Straight
End Mill Material
Carbide
Type
High Performance Positive Rake Regular Length Square End

Description

SGS High Performance End Mill, High Performance Positive Rake Regular Length Square End, Series: Multi-Carb 66, 6 mm Cutter Dia, 63 mm Overall Length, 19 mm Length of Cut, 7 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.