Zoro Homepage

High Performance End Mill

  • Mfr # 46623

  • Zoro # G521842193


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Type
Spiral
Type
High Performance Positive Rake Regular Length Square End
Shank Dia.
12 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46623
Zoro #
G521842193
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Cutting Dia.
12 mm
Overall Length
83 mm
Length of Cut
32 mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Type
High Performance Positive Rake Regular Length Square End
End Mill Material
Carbide
Number of Flutes
9
Shank Type
Straight
Series
Multi-Carb 66
Helix Angle
35 deg
Finish
AlTiN Coated

Description

SGS High Performance End Mill, High Performance Positive Rake Regular Length Square End, Series: Multi-Carb 66, 12 mm Cutter Dia, 83 mm Overall Length, 32 mm Length of Cut, 9 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.