Zoro Homepage

High Performance End Mill

  • Mfr # 47002

  • Zoro # G821843180


product price: $70.45
/ea

Key Features

Type
High Performance Non-Center Cutting Positive Rake Single End
Shank Length
1.732 in
Shank Dia.
6 mm
Flute Type
Right Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47002
Zoro #
G821843180
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.732 in
Shank Dia.
6 mm
Length of Cut
13 mm
Cutting Dia.
6 mm
Corner Radius
0.5 mm
Overall Length
57 mm

Details

Type
High Performance Non-Center Cutting Positive Rake Single End
Flute Type
Right Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Finish
AlTiSiN Nano Composite Coated
Series
Z-Carb-HPR Z5MCR
End Mill Material
Solid Carbide
Number of Flutes
5
Helix Angle
37 deg

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5MCR, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 57 mm Overall Length, 13 mm Length of Cut, 5 Flutes, Right Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 1.732 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.