Zoro Homepage

High Performance End Mill

  • Mfr # 47016

  • Zoro # G321841969


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
12 mm
Cutting Direction
Right Hand
Shank Type
Straight
Length of Cut
15 mm
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47016
Zoro #
G321841969
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
12 mm
Length of Cut
15 mm
Overall Length
73 mm
Corner Radius
1 mm
Shank Dia.
12 mm
Shank Length
2.283 in

Details

Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Right Spiral
Finish
AlTiSiN Nano Composite Coated
End Mill Material
Solid Carbide
Series
Z-Carb-HPR Z5MCR
Helix Angle
37 deg
Number of Flutes
5
Type
High Performance Non-Center Cutting Positive Rake Single End

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5MCR, 12 mm Diameter Cutter, 1 mm Corner Radius, 73 mm Overall Length, 15 mm Length of Cut, 5 Flutes, Right Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 2.283 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.