Zoro Homepage

High Performance End Mill

  • Mfr # 47054

  • Zoro # G821842862


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
20 mm
Series
Z-Carb-HPR Z5MCR
Flute Type
Right Spiral
Type
High Performance Non-Center Cutting Positive Rake Single End
Overall Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47054
Zoro #
G821842862
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
20 mm
Overall Length
104 mm
Shank Dia.
20 mm
Corner Radius
1 mm
Shank Length
2.401 in
Length of Cut
43 mm

Details

Series
Z-Carb-HPR Z5MCR
Flute Type
Right Spiral
Type
High Performance Non-Center Cutting Positive Rake Single End
Shank Type
Straight
Helix Angle
37 deg
Finish
AlTiSiN Nano Composite Coated
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
5

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5MCR, 20 mm Diameter Cutter, 1 mm Corner Radius, 104 mm Overall Length, 43 mm Length of Cut, 5 Flutes, Right Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 2.401 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.