Zoro Homepage

High Performance End Mill

  • Mfr # 47123

  • Zoro # G421842736


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
High Performance Non-Center Cutting Positive Rake Single End
End Mill Material
Solid Carbide
Number of Flutes
5
Flute Type
Right Spiral
Series
Z-Carb-HPR Z5MCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47123
Zoro #
G421842736
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Shank Length
1.969 in
Shank Dia.
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Cutting Dia.
10 mm

Details

Type
High Performance Non-Center Cutting Positive Rake Single End
End Mill Material
Solid Carbide
Number of Flutes
5
Flute Type
Right Spiral
Series
Z-Carb-HPR Z5MCR
Cutting Direction
Right Hand
Shank Type
Straight
Finish
AlTiN Coated
Helix Angle
37 deg

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5MCR, 10 mm Cutter Dia, 0.5 mm Corner Radius, 72 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Right Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Straight Shank, 1.969 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.