Zoro Homepage

High Performance End Mill

  • Mfr # 47126

  • Zoro # G221842400


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Type
High Performance Non-Center Cutting Positive Rake Single End
Number of Flutes
5
Series
Z-Carb-HPR Z5MCR
Finish
AlTiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47126
Zoro #
G221842400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83 mm
Shank Length
2.244 in
Cutting Dia.
12 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Corner Radius
0.76 mm

Details

Type
High Performance Non-Center Cutting Positive Rake Single End
Number of Flutes
5
Series
Z-Carb-HPR Z5MCR
Finish
AlTiN Coated
Helix Angle
37 deg
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Right Spiral
End Mill Material
Solid Carbide

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5MCR, 12 mm Diameter Cutter, 0.76 mm Corner Radius, 83 mm Overall Length, 26 mm Length of Cut, 5 Flutes, Right Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 2.244 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.