Zoro Homepage

High Performance End Mill

  • Mfr # 49664

  • Zoro # G021842730


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Number of Flutes
2
Cutting Direction
Right Hand
Shank Dia.
6 mm
Shank Length
1.732 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49664
Zoro #
G021842730
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Shank Length
1.732 in
Length of Cut
11 mm
Cutting Dia.
4 mm
Overall Length
55 mm

Details

Flute Type
Spiral
Number of Flutes
2
Cutting Direction
Right Hand
Type
High Performance Metric Square End
Helix Angle
45 deg
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Finish
Uncoated
Series
44S

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: 44S, 4 mm Cutter Dia, 55 mm Overall Length, 11 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight Shank, 1.732 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.