Zoro Homepage

High Performance End Mill

  • Mfr # 70453

  • Zoro # G321843611


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Series
7B
Shank Dia.
3/8 in
Overall Length
3 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70453
Zoro #
G321843611
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
3 in
Shank Length
1-7/8 in
Length of Cut
1-1/8 in
Cutting Dia.
3/8 in

Details

Shank Type
Straight
Series
7B
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
TX Coated
Helix Angle
38 deg
Type
Ball Nose End Fractional High Performance
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance, Series: 7B, 3/8 in Diameter Cutter, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.