Zoro Homepage

High Performance End Mill

  • Mfr # 70471

  • Zoro # G421843955


product price: $50.75
/ea

Key Features

Cutting Dia.
1/8 in
Shank Dia.
1/8 in
Flute Type
Spiral
Length of Cut
1 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70471
Zoro #
G421843955
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/8 in
Shank Dia.
1/8 in
Length of Cut
1 in
Shank Length
2 in
Overall Length
3 in

Details

Flute Type
Spiral
Shank Type
Straight
Helix Angle
38 deg
Cutting Direction
Right Hand
Number of Flutes
4
Type
Fractional High Performance Square End
End Mill Material
Micrograin Solid Carbide
Series
7S
Finish
TX Coated

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 7S, 1/8 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.