Zoro Homepage

High Performance End Mill

  • Mfr # 70474

  • Zoro # G521843930


product price: $55.15
/ea

Key Features

Type
Fractional High Performance Square End
Shank Dia.
1/4 in
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Cutting Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70474
Zoro #
G521843930
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Cutting Dia.
1/4 in
Shank Length
1-7/8 in
Overall Length
3 in
Length of Cut
1-1/8 in

Details

Type
Fractional High Performance Square End
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Finish
TX Coated
Shank Type
Straight
Series
7S
Flute Type
Spiral
Helix Angle
38 deg

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 7S, 1/4 in Diameter Cutter, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.