Zoro Homepage

High Performance End Mill

  • Mfr # 70551

  • Zoro # G021843935


product price: $46.45
/ea

Key Features

Cutting Dia.
3 mm
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Shank Type
Straight
Type
High Performance Metric Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70551
Zoro #
G021843935
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3 mm
Shank Length
1.966 in
Length of Cut
25 mm
Shank Dia.
3 mm
Overall Length
75 mm

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Shank Type
Straight
Type
High Performance Metric Square End
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
38 deg
Series
7MS
Finish
TX Coated

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: 7MS, 3 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1.966 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.