Zoro Homepage

High Performance End Mill

  • Mfr # 70557

  • Zoro # G421843368


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Length
1.972 in
Number of Flutes
4
Helix Angle
38 deg
Shank Type
Straight
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70557
Zoro #
G421843368
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.972 in
Shank Dia.
12 mm
Cutting Dia.
12 mm
Overall Length
100 mm
Length of Cut
50 mm

Details

Number of Flutes
4
Helix Angle
38 deg
Shank Type
Straight
Type
High Performance Metric Square End
Finish
TX Coated
Flute Type
Spiral
Series
7MS
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: 7MS, 12 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1.972 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.