Zoro Homepage

High Performance End Mill

  • Mfr # 91356

  • Zoro # G821843432


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
6 mm
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91356
Zoro #
G821843432
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
6 mm
Length of Cut
6 mm
Shank Length
3.264 in
Shank Dia.
6 mm
Overall Length
88.9 mm

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
TX Coated
Series
56B
Helix Angle
30 deg
Shank Type
Straight
Type
Ball Nose End Metric

Description

SGS High Performance End Mill, Ball Nose End Metric, Series: 56B, 6 mm Cutter Dia, 88.9 mm Overall Length, 6 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 3.264 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.