Zoro Homepage

High Performance End Mill

  • Mfr # 93273

  • Zoro # G921844018


product price: $123.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Micrograin Solid Carbide
Shank Dia.
1/4 in
Length of Cut
1/16 in
Number of Flutes
2
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93273
Zoro #
G921844018
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Length of Cut
1/16 in
Shank Length
2.938 in
Overall Length
3 in
Cutting Dia.
1/16 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Shank Type
Straight
Series
56B
Cutting Direction
Right Hand
Helix Angle
30 deg
Flute Type
Spiral
Type
Ball Nose End Fractional
Finish
TX Coated

Description

SGS High Performance End Mill, Ball Nose End Fractional, Series: 56B, 1/16 in Cutter Dia, 3 in Overall Length, 1/16 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2.938 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.