Zoro Homepage

High Performance End Mill

  • Mfr # 93276

  • Zoro # G921843509


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type
Ball Nose End Fractional
Number of Flutes
2
Shank Dia.
1/4 in
Shank Type
Straight
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93276
Zoro #
G921843509
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Cutting Dia.
3/16 in
Length of Cut
3/16 in
Shank Length
2.813 in
Overall Length
3 in

Details

Type
Ball Nose End Fractional
Number of Flutes
2
Shank Type
Straight
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Series
56B
Helix Angle
30 deg
Finish
TX Coated

Description

SGS High Performance End Mill, Ball Nose End Fractional, Series: 56B, 3/16 in Cutter Dia, 3 in Overall Length, 3/16 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2.813 in Shank Length, Micrograin Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.