Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 51039

  • Zoro # G521843206


product price: $30.19
/ea

Key Features

Drill Bit Size
#39
Number of Flutes
2
Drill Bit Point Type
4-Facet
Flute Type
Right Spiral
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51039
Zoro #
G521843206
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#39
Cutting Depth
5XD
Flute Length
1-1/4 in
Overall Length
2-1/4 in

Details

Number of Flutes
2
Drill Bit Point Type
4-Facet
Flute Type
Right Spiral
Finish - Machining
Uncoated
Cutting Edge Material
Micro Grain Solid Carbide
Primary Material Application
Cast Iron, Stainless Steel, Titanium, Non-Ferrous Metals, Plastic and Composites
Drill Bit Point Angle
118 deg
Cutting Direction
Right Hand
Measurement System
Imperial
Material - Machining
Micro Grain Solid Carbide

Description

SGS Jobber Length Drill Bit, General Purpose High Performance, Series: Quantum 3NQ80-OVS, Imperial, #39 Drill - Wire, 0.0995 in Drill - Decimal Inch, 2-1/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 1-1/4 in Flute Length, 0.0995 in Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Stainless Steel, Titanium, Non-Ferrous Metals, Plastic and Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.