Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 51060

  • Zoro # G621843403


product price: $25.55
/ea

Key Features

Finish - Machining
Uncoated
Cutting Depth
5XD
Drill Bit Point Type
4-Facet
Cutting Direction
Right Hand
Measurement System
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51060
Zoro #
G621843403
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
5XD
Flute Length
3/4 in
Drill Bit Size
#60
Overall Length
1-1/2 in

Details

Finish - Machining
Uncoated
Drill Bit Point Type
4-Facet
Cutting Direction
Right Hand
Measurement System
Imperial
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Number of Flutes
2
Flute Type
Spiral
Cutting Edge Material
Micro Grain Solid Carbide
Material - Machining
Micro Grain Solid Carbide
Drill Bit Point Angle
118 deg

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 101, Imperial, #60 Drill - Wire, 0.04 in Drill - Decimal Inch, 1-1/2 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 3/4 in Flute Length, 0.04 in Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.