Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 53010

  • Zoro # G821843968


product price: $66.99
/ea

Key Features

Cutting Direction
Right Hand
Finish - Machining
Uncoated
Flute Type
Spiral
Cutting Depth
5XD
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53010
Zoro #
G821843968
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
5XD
Overall Length
2-3/4 in
Drill Bit Size
#10
Flute Length
1-5/8 in

Details

Cutting Direction
Right Hand
Finish - Machining
Uncoated
Flute Type
Spiral
Number of Flutes
3
Material - Machining
Micro Grain Solid Carbide
Measurement System
Imperial
Drill Bit Point Type
Standard
Primary Material Application
Steel, Cast Iron, Hardened Steel and Non-Ferrous Metals
Cutting Edge Material
Micro Grain Solid Carbide
Drill Bit Point Angle
150 deg

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 103, Imperial, #10 Drill - Wire, 0.1935 in Drill - Decimal Inch, 2-3/4 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 1-5/8 in Flute Length, 0.1935 in Shank, Straight Shank, 150 deg Point, Standard Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Steel, Cast Iron, Hardened Steel and Non-Ferrous Metals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.