Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 53017

  • Zoro # G721843754


product price: $72.99
/ea

Key Features

Drill Bit Point Type
Standard
Flute Length
1-5/8 in
Number of Flutes
3
Overall Length
2-3/4 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53017
Zoro #
G721843754
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-5/8 in
Overall Length
2-3/4 in
Cutting Depth
5XD
Drill Bit Size
#17

Details

Drill Bit Point Type
Standard
Number of Flutes
3
Flute Type
Spiral
Measurement System
Imperial
Cutting Edge Material
Micro Grain Solid Carbide
Primary Material Application
Steel, Cast Iron, Hardened Steel and Non-Ferrous Metals
Drill Bit Point Angle
150 deg
Material - Machining
Micro Grain Solid Carbide
Finish - Machining
Uncoated
Cutting Direction
Right Hand

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 103, Imperial, #17 Drill - Wire, 0.173 in Drill - Decimal Inch, 2-3/4 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 1-5/8 in Flute Length, 0.173 in Shank, Straight Shank, 150 deg Point, Standard Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Steel, Cast Iron, Hardened Steel and Non-Ferrous Metals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.