Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 53135

  • Zoro # G921843424


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
33/64 in
Flute Length
3 in
Drill Bit Point Type
Standard
Cutting Depth
5XD
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53135
Zoro #
G921843424
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
33/64 in
Flute Length
3 in
Cutting Depth
5XD
Overall Length
4-3/4 in

Details

Drill Bit Point Type
Standard
Flute Type
Spiral
Measurement System
Imperial
Finish - Machining
Uncoated
Number of Flutes
3
Material - Machining
Micro Grain Solid Carbide
Primary Material Application
Steel, Cast Iron, Hardened Steel and Non-Ferrous Metals
Drill Bit Point Angle
150 deg
Cutting Direction
Right Hand
Cutting Edge Material
Micro Grain Solid Carbide

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 103, Imperial, 33/64 in Drill - Fraction, 0.5156 in Drill - Decimal Inch, 4-3/4 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 3 in Flute Length, 33/64 in Shank, Straight Shank, 150 deg Point, Standard Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Steel, Cast Iron, Hardened Steel and Non-Ferrous Metals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.