Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 54801

  • Zoro # G721843938


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Drill Bit Point Type
Self-Stabilizing
Drill Bit Size
#29
Shank Size
6 mm
Flute Length
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54801
Zoro #
G721843938
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#29
Shank Size
6 mm
Flute Length
28 mm
Cutting Depth
5XD
Overall Length
2.59 in

Details

Number of Flutes
3
Drill Bit Point Type
Self-Stabilizing
Flute Type
Right Spiral
Finish - Machining
TiB2 Coated
Material - Machining
Solid Carbide
Primary Material Application
Non-Ferrous, Plastic and Composites
Measurement System
Imperial
Series
131N
Cutting Edge Material
Solid Carbide

Description

SGS Jobber Length Drill Bit, High Performance, Series: 131N, Imperial, #29 Drill - Wire, 0.136 in Drill - Decimal Inch, 2.59 in Overall Length, 5XD Cutting Depth, 3 Flutes, Right Spiral Flute, 28 mm Flute Length, 6 mm Shank, Common Shank, Self-Stabilizing Point, Solid Carbide Cutting Edge, No Through Coolant, Solid Carbide, TiB2 Coated, Applicable Materials: Non-Ferrous, Plastic and Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.