Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit

  • Mfr # 57200

  • Zoro # G621843144


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Type
4-Facet
Material - Machining
Micro Grain Solid Carbide
Drill Bit Point Angle
118 deg
Number of Flutes
2
Finish - Machining
AlTiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57200
Zoro #
G621843144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4 in
Drill Bit Size
3/8 in
Flute Length
2-3/4 in
Cutting Depth
5XD

Details

Drill Bit Point Type
4-Facet
Material - Machining
Micro Grain Solid Carbide
Drill Bit Point Angle
118 deg
Number of Flutes
2
Finish - Machining
AlTiN Coated
Measurement System
Imperial
Cutting Edge Material
Micro Grain Solid Carbide
Flute Type
Spiral
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 101, Imperial, 3/8 in Drill - Fraction, 0.375 in Drill - Decimal Inch, 4-1/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 2-3/4 in Flute Length, 3/8 in Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.