Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 57351

  • Zoro # G521844012


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Max. Drill Bit Size
3/8 in
Finish - Machining
AlTiN Coated
Material - Machining
Solid Carbide
Measurement System
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57351
Zoro #
G521844012
UPC #
-
Country of Origin
United States

Dimensions

Max. Drill Bit Size
3/8 in
Min. Drill Bit Size
1/16 in

Details

Number of Pieces
6
Finish - Machining
AlTiN Coated
Material - Machining
Solid Carbide
Measurement System
Imperial
Drill Bit Point Angle
118 deg
Type
General Purpose
Series
101

Description

SGS Jobber Length Drill Set, General Purpose, Series: 101, Imperial System of Measurement, 1/16 in Minimum Drill Bit Size, 3/8 in Maximum Drill Bit Size, 118 deg Drill Point Angle, 6 Piece, Specifications: 2-Flute, Straight Shank, Right Hand Cut, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.