Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 61045

  • Zoro # G721844188


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Cutting Depth
5XD
Number of Flutes
2
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61045
Zoro #
G721844188
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
5XD
Drill Bit Size
10.5 mm
Flute Length
86.9 mm
Overall Length
133 mm

Details

Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Number of Flutes
2
Flute Type
Spiral
Measurement System
Metric/Imperial
Cutting Edge Material
Micro Grain Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
118 deg
Material - Machining
Micro Grain Solid Carbide
Drill Bit Point Type
4-Facet

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 101, Metric/Imperial, 10.5 mm Drill - Metric, 0.4134 in Drill - Decimal Inch, 133 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 86.9 mm Flute Length, 10.5 mm Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.