Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 61092

  • Zoro # G221843506


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Material - Machining
Micro Grain Solid Carbide
Finish - Machining
Uncoated
Drill Bit Size
6.1 mm
Measurement System
Metric/Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61092
Zoro #
G221843506
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
6.1 mm
Flute Length
63 mm
Cutting Depth
5XD
Overall Length
101 mm

Details

Number of Flutes
2
Material - Machining
Micro Grain Solid Carbide
Finish - Machining
Uncoated
Measurement System
Metric/Imperial
Drill Bit Point Angle
118 deg
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Cutting Direction
Right Hand
Drill Bit Point Type
4-Facet
Cutting Edge Material
Micro Grain Solid Carbide
Flute Type
Spiral

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 101, Metric/Imperial, 6.1 mm Drill - Metric, 0.2402 in Drill - Decimal Inch, 101 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 63 mm Flute Length, 6.1 mm Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.