Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 64801

  • Zoro # G721843822


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Flute Length
28 mm
Number of Flutes
3
Measurement System
Metric/Imperial
Cutting Depth
5XD
Shank Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64801
Zoro #
G721843822
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
28 mm
Cutting Depth
5XD
Shank Size
6 mm
Overall Length
66 mm
Drill Bit Size
3.1 mm

Details

Number of Flutes
3
Measurement System
Metric/Imperial
Drill Bit Point Type
Self-Stabilizing
Cutting Edge Material
Solid Carbide
Flute Type
Right Spiral
Primary Material Application
Non-Ferrous, Plastic and Composites
Material - Machining
Solid Carbide
Series
131N
Finish - Machining
TiB2 Coated

Description

SGS Jobber Length Drill Bit, High Performance, Series: 131N, Metric/Imperial, 3.1 mm Drill - Metric, 0.122 in Drill - Decimal Inch, 66 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Right Spiral Flute, 28 mm Flute Length, 6 mm Shank, Common Shank, Self-Stabilizing Point, Solid Carbide Cutting Edge, No Through Coolant, Solid Carbide, TiB2 Coated, Applicable Materials: Non-Ferrous, Plastic and Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.