Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit

  • Mfr # 64802

  • Zoro # G021843843


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Flute Length
28 mm
Shank Size
6 mm
Material - Machining
Solid Carbide
Series
131N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64802
Zoro #
G021843843
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
28 mm
Shank Size
6 mm
Cutting Depth
5XD
Drill Bit Size
3.2 mm
Overall Length
66 mm

Details

Number of Flutes
3
Material - Machining
Solid Carbide
Series
131N
Primary Material Application
Non-Ferrous, Plastic and Composites
Finish - Machining
TiB2 Coated
Drill Bit Point Type
Self-Stabilizing
Measurement System
Metric/Imperial
Flute Type
Right Spiral
Cutting Edge Material
Solid Carbide

Description

SGS Jobber Length Drill Bit, High Performance, Series: 131N, Metric/Imperial, 3.2 mm Drill - Metric, 0.126 in Drill - Decimal Inch, 66 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Right Spiral Flute, 28 mm Flute Length, 6 mm Shank, Common Shank, Self-Stabilizing Point, Solid Carbide Cutting Edge, No Through Coolant, Solid Carbide, TiB2 Coated, Applicable Materials: Non-Ferrous, Plastic and Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.