Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 64894

  • Zoro # G921844162


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Flute Length
77 mm
Material - Machining
Solid Carbide
Flute Type
Right Spiral
Number of Flutes
3
Measurement System
Metric/Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64894
Zoro #
G921844162
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
77 mm
Cutting Depth
5XD
Drill Bit Size
13.5 mm
Overall Length
124 mm
Shank Size
14 mm

Details

Material - Machining
Solid Carbide
Flute Type
Right Spiral
Number of Flutes
3
Measurement System
Metric/Imperial
Cutting Edge Material
Solid Carbide
Series
131N
Drill Bit Point Type
Self-Stabilizing
Finish - Machining
TiB2 Coated
Primary Material Application
Non-Ferrous, Plastic and Composites

Description

SGS Jobber Length Drill Bit, High Performance, Series: 131N, Metric/Imperial, 13.5 mm Drill - Metric, 0.5315 in Drill - Decimal Inch, 124 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Right Spiral Flute, 77 mm Flute Length, 14 mm Shank, Common Shank, Self-Stabilizing Point, Solid Carbide Cutting Edge, No Through Coolant, Solid Carbide, TiB2 Coated, Applicable Materials: Non-Ferrous, Plastic and Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.