Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 65010

  • Zoro # G521844234


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
5XD
Finish - Machining
Uncoated
Cutting Edge Material
Carbide
Flute Length
36 mm
Drill Bit Point Angle
124 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65010
Zoro #
G521844234
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
5XD
Flute Length
36 mm
Drill Bit Size
4 mm
Overall Length
74 mm

Details

Finish - Machining
Uncoated
Cutting Edge Material
Carbide
Drill Bit Point Angle
124 deg
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Composites, Non-Ferrous and Plastic
Measurement System
Metric
Flute Type
Spiral
Material - Machining
Carbide
Number of Flutes
3
Drill Bit Point Type
Pyramid

Description

SGS Jobber Length Drill Bit, High Performance Triple Margin, Series: Hi-PerCarb 131N, Metric, 4 mm Drill - Metric, 0.1575 in Drill - Decimal Inch, 74 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 36 mm Flute Length, 6 mm Dia x 36 mm L Shank, Standard Shank, 124 deg Point, Pyramid Point, Right Hand Cutting Direction, Carbide Cutting Edge, Yes Through Coolant, Carbide, Uncoated, Applicable Materials: Aluminum, Composites, Non-Ferrous and Plastic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.