Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 65180

  • Zoro # G321843529


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Cast Iron
Flute Type
Spiral
Drill Bit Size
5 mm
Finish - Machining
AlTiSiN Coated
Flute Length
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65180
Zoro #
G321843529
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5 mm
Flute Length
44 mm
Cutting Depth
5XD
Overall Length
82 mm

Details

Primary Material Application
Cast Iron
Flute Type
Spiral
Finish - Machining
AlTiSiN Coated
Cutting Edge Material
Carbide
Cutting Direction
Right Hand
Measurement System
Metric
Material - Machining
Carbide
Number of Flutes
3
Drill Bit Point Angle
124 deg
Color
Copper

Description

SGS Jobber Length Drill Bit, High Performance Triple Margin, Series: Hi-PerCarb 141K, Metric, 5 mm Drill - Metric, 0.1969 in Drill - Decimal Inch, 82 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 44 mm Flute Length, 6 mm Dia x 36 mm L Shank, Standard Shank, 124 deg Point, Pyramid Point, Right Hand Cutting Direction, Carbide Cutting Edge, Yes Through Coolant, Carbide, AlTiSiN Coated, Copper, Applicable Materials: Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.