Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 68310

  • Zoro # G921843295


product price: $44.15
/ea

Key Features

Finish - Machining
AlTiN Coated
Drill Bit Point Type
4-Facet
Flute Length
36.1 mm
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Drill Bit Point Angle
118 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68310
Zoro #
G921843295
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
36.1 mm
Drill Bit Size
3.1 mm
Cutting Depth
5XD
Overall Length
65 mm

Details

Finish - Machining
AlTiN Coated
Drill Bit Point Type
4-Facet
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Drill Bit Point Angle
118 deg
Cutting Direction
Right Hand
Flute Type
Spiral
Material - Machining
Micro Grain Solid Carbide
Cutting Edge Material
Micro Grain Solid Carbide
Number of Flutes
2
Measurement System
Metric/Imperial

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 101, Metric/Imperial, 3.1 mm Drill - Metric, 0.122 in Drill - Decimal Inch, 65 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 36.1 mm Flute Length, 3.1 mm Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.