Zoro Homepage

Micro Drill Bit

  • Mfr # 07944

  • Zoro # G921844049


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Submicron Grain Carbide
Flute Length
10.2 mm
System of Measurement
Metric
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07944
Zoro #
G921844049
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
10.2 mm
Overall Length
38 mm
Drill Bit Size
2 mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Submicron Grain Carbide
System of Measurement
Metric
Number of Flutes
2
Flute Type
Spiral
Cutting Edge Material
Submicron Grain Carbide
Point Type
4-Facet
Drill Bit Point Angle
130 deg
Drill Bit Finish
Uncoated
Primary Material Application
Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Manufacturer Series
M226

Description

SGS Micro Drill Bit, Series: M226, Metric, 2 mm Drill - Metric, 0.0787 in Drill - Decimal Inch, 38 mm Overall Length, 2 Flutes, Spiral Flute, 10.2 mm Flute Length, 3 mm Dia Shank, Common Shank, 130 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Carbide Cutting Edge, Submicron Grain Carbide, Uncoated, Applicable Materials: Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.