Zoro Homepage

Router Bit

  • Mfr # 72970

  • Zoro # G421842804


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Length (In.)
1-1/2 in
Material - Machining
Solid Carbide
End Type
Square
Cutting Depth
1 in
Cutting Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72970
Zoro #
G421842804
UPC #
-
Country of Origin
United States

Dimensions

Shank Length (In.)
1-1/2 in
Cutting Depth
1 in
Cutting Dia.
1/4 in
Overall Length
2-1/2 in
Flute Length (In.)
1 in
Shank Dia.
1/4 in

Details

Material - Machining
Solid Carbide
End Type
Square
Finish
Uncoated
Series
25 Series
Type
Compression High Performance Long Length
Helix Angle
30 deg
Number of Flutes
4
Shank Type
Straight
Flute Type
Right Spiral

Description

SGS Router Bit, Compression High Performance Long Length, Series: 25 Series, 1/4 in Cutting Dia, Square, 2-1/2 in Overall Length, 1 in Cutting Depth, Right Spiral Flute, 4 Flutes, 1 in Flute Length, Straight Shank, 1/4 in Shank Dia, 1-1/2 in Shank Length, 30 deg Helix Angle, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.