Zoro Homepage

Router Bit

  • Mfr # 82967

  • Zoro # G621843977


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Flute Length (In.)
25 mm
Number of Flutes
8
Type
Chipbreaker High Performance Regular Length
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82967
Zoro #
G621843977
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Flute Length (In.)
25 mm
Overall Length
63 mm
Cutting Depth
25 mm
Cutting Dia.
6 mm
Shank Length (In.)
1.4961 in

Details

Number of Flutes
8
Type
Chipbreaker High Performance Regular Length
End Type
Square
Series
20M-CCR
Finish
Uncoated
Material - Machining
Carbon Composite
Helix Angle
15 deg
Flute Type
Right Spiral
Shank Type
Straight

Description

SGS Router Bit, Chipbreaker High Performance Regular Length, Series: 20M-CCR, 6 mm Cutting Dia, Square, 63 mm Overall Length, 25 mm Cutting Depth, Right Spiral Flute, 8 Flutes, 25 mm Flute Length, Straight Shank, 6 mm Shank Dia, 1.4961 in Shank Length, 15 deg Helix Angle, Carbon Composite, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.