Zoro Homepage

Router Bit

  • Mfr # 91001

  • Zoro # G421843917


product price: $55.89
/ea

Key Features

Cutting Depth
1/2 in
Flute Length (In.)
1/2 in
Material - Machining
Micrograin Solid Carbide
Shank Dia.
1/4 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91001
Zoro #
G421843917
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
1/2 in
Flute Length (In.)
1/2 in
Shank Dia.
1/4 in
Cutting Dia.
1/8 in
Overall Length
2 in
Shank Length (In.)
1-1/2 in

Details

Material - Machining
Micrograin Solid Carbide
Shank Type
Straight
Flute Type
Downcut Left Spiral
Helix Angle
35 deg
Number of Flutes
2
End Type
Square
Finish
Uncoated
Series
22S
Type
Regular Length Single End

Description

SGS Router Bit, Regular Length Single End, Series: 22S, 1/8 in Cutting Dia, Square, 2 in Overall Length, 1/2 in Cutting Depth, Downcut Left Spiral Flute, 2 Flutes, 1/2 in Flute Length, Straight Shank, 1/4 in Shank Dia, 1-1/2 in Shank Length, 35 deg Helix Angle, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.