Zoro Homepage

Router Bit

  • Mfr # 91013

  • Zoro # G721843945


product price: $50.99
/ea

Key Features

Shank Type
Straight
Material - Machining
Micrograin Solid Carbide
Finish
Uncoated
End Type
Square
Flute Type
Downcut Left Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91013
Zoro #
G721843945
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Shank Length (In.)
1-3/4 in
Cutting Depth
3/4 in
Cutting Dia.
1/4 in
Overall Length
2-1/2 in
Flute Length (In.)
3/4 in

Details

Shank Type
Straight
Material - Machining
Micrograin Solid Carbide
Finish
Uncoated
End Type
Square
Flute Type
Downcut Left Spiral
Helix Angle
35 deg
Type
Regular Length Single End
Series
22S
Number of Flutes
2

Description

SGS Router Bit, Regular Length Single End, Series: 22S, 1/4 in Cutting Dia, Square, 2-1/2 in Overall Length, 3/4 in Cutting Depth, Downcut Left Spiral Flute, 2 Flutes, 3/4 in Flute Length, Straight Shank, 1/4 in Shank Dia, 1-3/4 in Shank Length, 35 deg Helix Angle, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.