Zoro Homepage

Router Bit

  • Mfr # 91045

  • Zoro # G621843960


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1/2 in
Flute Length (In.)
2 in
End Type
Square
Cutting Depth
2 in
Material - Machining
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91045
Zoro #
G621843960
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Flute Length (In.)
2 in
Cutting Depth
2 in
Shank Length (In.)
2 in
Shank Dia.
1/2 in
Overall Length
4 in

Details

End Type
Square
Material - Machining
Micrograin Solid Carbide
Flute Type
Downcut Left Spiral
Shank Type
Straight
Type
Regular Length Single End
Helix Angle
35 deg
Number of Flutes
2
Finish
Uncoated
Series
22S

Description

SGS Router Bit, Regular Length Single End, Series: 22S, 1/2 in Diameter Cutting, Square End, 4 in Overall Length, 2 in Cutting Depth, Downcut Left Spiral Flute, 2 Flutes, 2 in Flute Length, Straight Shank, 1/2 in Shank Diameter, 2 in Shank Length, 35 deg Helix Angle, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.