Zoro Homepage

Router Bit

  • Mfr # 91113

  • Zoro # G721842856


product price: $50.99
/ea

Key Features

Type
Regular Length Single End
Cutting Depth
25 mm
Flute Length (In.)
25 mm
Shank Type
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91113
Zoro #
G721842856
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
25 mm
Flute Length (In.)
25 mm
Shank Dia.
6 mm
Overall Length
63 mm
Cutting Dia.
6 mm
Shank Length (In.)
1.496 in

Details

Type
Regular Length Single End
Shank Type
Straight
Number of Flutes
2
End Type
Square
Material - Machining
Micrograin Solid Carbide
Series
22S
Helix Angle
35 deg
Flute Type
Downcut Left Spiral
Finish
Uncoated

Description

SGS Router Bit, Regular Length Single End, Series: 22S, 6 mm Cutting Dia, Square, 63 mm Overall Length, 25 mm Cutting Depth, Downcut Left Spiral Flute, 2 Flutes, 25 mm Flute Length, Straight Shank, 6 mm Shank Dia, 1.496 in Shank Length, 35 deg Helix Angle, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.