Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Carb Corner Radius End Mill

  • Mfr # 44976

  • Zoro # G021842754


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
38 deg
Flute Type
Spiral
Overall Length
83 mm
Corner Radius
1 mm
Cutting Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44976
Zoro #
G021842754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83 mm
Corner Radius
1 mm
Cutting Dia.
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm

Details

Helix Angle
38 deg
Flute Type
Spiral
Cutting Direction
Right Hand
Type
Metric Long Reach
Number of Flutes
3
End Mill Material
Solid Carbide
Finish
Ti-NAMITEĀ®-B Coated
Series
Apr3

Description

SGS S-Carb Corner Radius End Mill, Metric Long Reach, Series: APR3, 12 mm Diameter Cutter, 1 mm Corner Radius, 83 mm Overall Length, 26 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Solid Carbide, Ti-NAMITE-B Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.