Zoro Homepage

S-Carb Corner Radius End Mill

  • Mfr # 45025

  • Zoro # G721842030


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
3 mm
Helix Angle
38 deg
Type
Metric Long Reach
Cutting Dia.
25 mm
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45025
Zoro #
G721842030
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
3 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
Length of Cut
35 mm
Overall Length
151 mm

Details

Helix Angle
38 deg
Type
Metric Long Reach
End Mill Material
Solid Carbide
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
3
Finish
Ti-NAMITEĀ®-B Coated
Series
Apr3

Description

SGS S-Carb Corner Radius End Mill, Metric Long Reach, Series: APR3, 25 mm Diameter Cutter, 3 mm Corner Radius, 151 mm Overall Length, 35 mm Length of Cut, 3 Flutes, Spiral Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Solid Carbide, Ti-NAMITE-B Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.