Zoro Homepage

Screw Machine Drill

  • Mfr # 63001

  • Zoro # G721844003


product price: $55.99
/ea

Key Features

Cutting Edge Material
Micrograin Solid Carbide
Flute Length
18 mm
System of Measurement
Metric
Cutting Depth
3XD
Material - Machining
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63001
Zoro #
G721844003
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
18 mm
Cutting Depth
3XD
Drill Bit Size
3.3 mm
Overall Length
49 mm

Details

Cutting Edge Material
Micrograin Solid Carbide
System of Measurement
Metric
Material - Machining
Micrograin Solid Carbide
Finish - Machining
Uncoated
Number of Flutes
3
Drill Bit Point Type
Split/Self-Centering
Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Flute Type
Spiral
Drill Bit Point Angle
150 deg
Cutting Direction
Right Hand

Description

SGS Screw Machine Drill, General Purpose Regular Length, Series: 103M, Metric/Imperial, 3.3 mm Drill - Metric, 0.1299 in Drill - Decimal Inch, 49 mm Overall Length, 3XD Cutting Depth, 3 Flutes, Spiral Flute, 18 mm Flute Length, 3.3 mm Shank, Straight Shank, 150 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Uncoated, Applicable Materials: Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.