Zoro Homepage

Screw Machine Drill

  • Mfr # 63005

  • Zoro # G921843356


product price: $73.89
/ea

Key Features

Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Cutting Direction
Right Hand
Cutting Depth
3XD
Flute Length
22 mm
Material - Machining
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63005
Zoro #
G921843356
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
22 mm
Drill Bit Size
4.2 mm
Overall Length
55 mm

Details

Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Cutting Direction
Right Hand
Material - Machining
Micrograin Solid Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Drill Bit Point Type
Split/Self-Centering
Number of Flutes
3
System of Measurement
Metric
Cutting Edge Material
Micrograin Solid Carbide
Drill Bit Point Angle
150 deg

Description

SGS Screw Machine Drill, General Purpose Regular Length, Series: 103M, Metric/Imperial, 4.2 mm Drill - Metric, 0.1654 in Drill - Decimal Inch, 55 mm Overall Length, 3XD Cutting Depth, 3 Flutes, Spiral Flute, 22 mm Flute Length, 4.2 mm Shank, Straight Shank, 150 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Uncoated, Applicable Materials: Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.