Zoro Homepage

Screw Machine Drill

  • Mfr # 63007

  • Zoro # G421843825


product price: $78.79
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Cutting Depth
3XD
Drill Bit Point Type
Split/Self-Centering
Flute Type
Spiral
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63007
Zoro #
G421843825
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
26 mm
Drill Bit Size
5 mm
Overall Length
62 mm

Details

System of Measurement
Metric
Drill Bit Point Type
Split/Self-Centering
Flute Type
Spiral
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Number of Flutes
3
Drill Bit Point Angle
150 deg
Material - Machining
Micrograin Solid Carbide
Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Cutting Edge Material
Micrograin Solid Carbide

Description

SGS Screw Machine Drill, General Purpose Regular Length, Series: 103M, Metric/Imperial, 5 mm Drill - Metric, 0.1969 in Drill - Decimal Inch, 62 mm Overall Length, 3XD Cutting Depth, 3 Flutes, Spiral Flute, 26 mm Flute Length, 5 mm Shank, Straight Shank, 150 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Uncoated, Applicable Materials: Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.