Zoro Homepage

Screw Machine Drill

  • Mfr # 63077

  • Zoro # G721843815


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Flute Length
37 mm
System of Measurement
Metric
Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Flute Type
Spiral
Cutting Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63077
Zoro #
G721843815
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
37 mm
Cutting Depth
3XD
Drill Bit Size
8.1 mm
Overall Length
79 mm

Details

System of Measurement
Metric
Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Flute Type
Spiral
Cutting Edge Material
Micrograin Solid Carbide
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Number of Flutes
3
Drill Bit Point Type
Split/Self-Centering
Drill Bit Point Angle
150 deg
Material - Machining
Micrograin Solid Carbide

Description

SGS Screw Machine Drill, General Purpose Regular Length, Series: 103M, Metric/Imperial, 8.1 mm Drill - Metric, 0.3189 in Drill - Decimal Inch, 79 mm Overall Length, 3XD Cutting Depth, 3 Flutes, Spiral Flute, 37 mm Flute Length, 8.1 mm Shank, Straight Shank, 150 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Uncoated, Applicable Materials: Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.