Zoro Homepage

Screw Machine Drill

  • Mfr # 68972

  • Zoro # G021843584


product price: $72.99
/ea

Key Features

Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Drill Bit Size
3.7 mm
Number of Flutes
3
Finish - Machining
AlTiN Coated
Color
Violet Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68972
Zoro #
G021843584
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3.7 mm
Overall Length
52 mm
Cutting Depth
3XD
Flute Length
20 mm

Details

Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Number of Flutes
3
Finish - Machining
AlTiN Coated
Color
Violet Gray
Cutting Direction
Right Hand
Material - Machining
Micrograin Solid Carbide
System of Measurement
Metric
Flute Type
Spiral
Drill Bit Point Angle
150 deg
Cutting Edge Material
Micrograin Solid Carbide

Description

SGS Screw Machine Drill, General Purpose Regular Length, Series: 103M, Metric/Imperial, 3.7 mm Drill - Metric, 0.1457 in Drill - Decimal Inch, 52 mm Overall Length, 3XD Cutting Depth, 3 Flutes, Spiral Flute, 20 mm Flute Length, 3.7 mm Shank, Straight Shank, 150 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Violet Gray, Applicable Materials: Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.