Zoro Homepage

Screw Machine Drill

  • Mfr # 68976

  • Zoro # G921842373


product price: $72.59
/ea

Key Features

Flute Length
22 mm
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Spiral
Cutting Edge Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68976
Zoro #
G921842373
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
22 mm
Cutting Depth
3XD
Drill Bit Size
4.1 mm
Overall Length
55 mm

Details

Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Spiral
Cutting Edge Material
Micrograin Solid Carbide
Finish - Machining
AlTiN Coated
System of Measurement
Metric
Drill Bit Point Angle
150 deg
Primary Material Application
Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials
Material - Machining
Micrograin Solid Carbide
Color
Violet Gray

Description

SGS Screw Machine Drill, General Purpose Regular Length, Series: 103M, Metric/Imperial, 4.1 mm Drill - Metric, 0.1614 in Drill - Decimal Inch, 55 mm Overall Length, 3XD Cutting Depth, 3 Flutes, Spiral Flute, 22 mm Flute Length, 4.1 mm Shank, Straight Shank, 150 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Violet Gray, Applicable Materials: Alloy Steel, Cast Iron, High Silicon Aluminum and Non-Ferrous Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.