Zoro Homepage

Short Length Drill Bit

  • Mfr # 54712

  • Zoro # G321843987


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
3xD
Drill Bit Point Angle
124 deg
Flute Length
1.3386 in
Cutting Edge Material
Carbide
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54712
Zoro #
G321843987
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3xD
Flute Length
1.3386 in
Size
17/64 in
Overall Length
3.11 in

Details

Drill Bit Point Angle
124 deg
Cutting Edge Material
Carbide
System of Measurement
Imperial
Primary Material Application
Aluminum, Composites, Copper, Non-Ferrous and Plastic
Number of Flutes
3
Flute Type
Spiral
Cutting Direction
Right Hand
Color
Light Gray/Silver
Finish
TiB2 Coated
Material
Carbide

Description

SGS Short Length Drill Bit, High Performance Triple Margin, Series: Hi-PerCarb 131N, Imperial, 17/64 in Drill - Fraction, 0.2657 in Drill - Decimal Inch, 3.11 in Overall Length, 3xD Cutting Depth, 3 Flutes, Spiral Flute, 1.3386 in Flute Length, 0.315 in Dia x 1.4173 in L Shank, Standard Shank, 124 deg Point, Pyramid Point, Right Hand Cutting Direction, Carbide Cutting Edge, Carbide, TiB2 Coated, Light Gray/Silver, Applicable Materials: Aluminum, Composites, Copper, Non-Ferrous and Plastic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.