Zoro Homepage

Short Length Drill Bit

  • Mfr # 62021

  • Zoro # G721842788


product price: $34.15
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Cutting Depth
3XD
Flute Length
6 mm
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62021
Zoro #
G721842788
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
6 mm
Overall Length
26 mm
Size
1 mm

Details

Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Cutting Edge Material
Micrograin Solid Carbide
Drill Bit Point Angle
145 deg
Primary Material Application
Cast Iron, Composites, Non-Ferrous Metals, Plastic, Steel, Stainless Steel and Titanium
System of Measurement
Metric
Point Type
Self-Centering
Finish
Bright
Material
Micrograin Solid Carbide

Description

SGS Short Length Drill Bit, General Purpose, Series: 108M Plus, Metric/Imperial, 1 mm Drill - Metric, 0.0394 in Drill - Decimal Inch, 26 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 6 mm Flute Length, 1 mm Dia x 20 mm L Shank, Straight Shank, 145 deg Point, Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Bright, Applicable Materials: Cast Iron, Composites, Non-Ferrous Metals, Plastic, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.